
Groove Elbow, 45°, Schedule 10, Stainless Steel 304, 6 in
Mfr # GV-45-6-S10S4
Zoro # G012368850
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
6.5 in
Application
For Groove Piping, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-6-S10S4
Zoro #
G012368850
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
6.5 in
Inside Dia.
6"
Pipe Fitting Length
3.75 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GV-45-6-S10S4 is a stainless steel elbow pipe fitting rated for use in groove piping applications. Constructed from stainless steel with a stainless finish, it features an inside diameter of 6 inches, an outside diameter of 6.5 inches, and a total length of 3.75 inches. This fitting is suitable for conveying fluids such as water, oil, chemical, or refrigerant systems, offering corrosion resistance and suitability for industrial or commercial piping setups.
Key Features:
- Suitable for groove piping systems for connecting various fluids or gases.
- Constructed from stainless steel rated for strength and corrosion resistance.
- Finished with a stainless steel coating.
- Outer diameter of 6.5 inches and inner diameter of 6 inches, applicable for compatible connection standards.
- Length measures 3.75 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.