Zoro Homepage

Groove Elbow 45 Degrees Short Radius SS304 2 inch

  • Mfr # GV-45-2SRS4

  • Zoro # G712368358


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
2.75 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-45-2SRS4
Zoro #
G712368358
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
2.75 in
Inside Dia.
2"

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Elbow 45 2" short radius Stainless Steel
  • •Grooved Elbow 45 short radius SS304
  • •Grooved Elbow 45 short radius Stainless steel
  • •Grooved Elbow 45 short radius Corrision Resistant
  • •Elbow 45 degree short Radius Grooved SS304
  • •Elbow 45 degree short Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.