Groove Elbow 90 Degrees long Radius Sch 10 SS316 3 inch

  • Mfr # GV-90-3LR-S10S6

  • Zoro # G812368265


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Pipe Fitting Length
4.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-90-3LR-S10S6
Zoro #
G812368265
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
4.5 in
Outside Dia.
3 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Elbow 90 3" Long radius Stainless Steel
  • •Grooved Elbow 90 Long radius SS316
  • •Grooved Elbow 90 Long radius Stainless steel
  • •Grooved Elbow 90 Long radius Corrision Resistant
  • •Elbow 90 degree Long Radius Grooved SS316
  • •Elbow 90 degree Long Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.