Shop ZORO SELECT
See all product information
Create Account
StainlessSteel, 45Elbow, 1/2"x1/2"
- Mfr # 4381013800
- Zoro # G600442191
product price:Â
$
9.69
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381013800
- Zoro #
- G600442191
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Fitting Side A Type
- Butt Weld
- For Pipe Schedule
- Schedule 10
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- Material Grade
- 316
- Includes Seal
- No
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Outside Diameter
- 1/2 in
Description
45 Degrees Elbow, Stainless Steel, 316, For Pipe Schedule Schedule 10, 1/2 in, Butt Weld, 1/2 in, 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.