
Groove Fittings
Mfr # HDPE-CP-E-8
Zoro # G915554015
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
8 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Color
Red
Gasket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDPE-CP-E-8
Zoro #
G915554015
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
8 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Color
Red
Gasket Material
EPDM
Description
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.