Shop INDUSTRIAL CHOICE

Groove Flange Adapter, 6 x 8 in, Carbon Steel, Unpainted, 11 in Length

  • Mfr # GVF300-6x8L-S40CS
  • Zoro # G815551503

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVF300-6x8L-S40CS
Zoro #
G815551503
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical

Dimensions

Fitting Length
11 in

Description

The INDUSTRIAL CHOICE - GVF300-6x8L-S40CS is a flange groove adapter made from carbon steel with an unpainted finish. Rated for use with non-potable water, compressed air, and light chemical systems within the specified parameters, this fitting provides a connection method suitable for various piping applications. Its 11-inch length supports integration into piping systems where secure, mechanical connections are required. The flange groove design allows mechanical connection within the specifications, facilitating efficient assembly and disassembly for maintenance or modification.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.