Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321006570
- Zoro # G923939781
product price:Â
$
16.75
/ea
Key Features
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321006570
- Zoro #
- G923939781
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Specific Fitting Shape
- Straight
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Overall Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Not Applicable, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.