Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Reducing Tee Black Painted 2.5x2.5x1.5 inch
- Mfr # GV-T-R-2.5x2.5x1.5-BK
- Zoro # G615554513
product price:Â
$
35.69
/ea
Key Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
1.5 in
Basic Fitting Shape
Reducing Tee
Outside Dia.
1.5 in
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-T-R-2.5x2.5x1.5-BK
- Zoro #
- G615554513
- UPC #
- -
- Country of Origin
- China
- Basic Fitting Material
- Ductile Iron
- Basic Fitting Shape
- Reducing Tee
- Color
- Black Painted
Dimensions
- Pipe Size - Pipe Fitting
- 1.5 in
- Outside Dia.
- 1.5 in
Description
- Groove Tee Reducing
- 2.5x2.5x1.5 in. Tee Reducing
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.