
Groove Tee Reducer, 10 x 10 x 8 in, Schedule 10, Stainless Steel
Mfr # GV-T-R-10x10x8-S10S6-F
Zoro # G212368346
product price: $1,298.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-10x10x8-S10S6-F
Zoro #
G212368346
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
12 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Description
The INDUSTRIAL CHOICE - GV-T-R-10x10x8-S10S6-F is a stainless steel tee fitting designed for groove piping applications. It connects three pipe sections with a T-shape, enabling the splitting or combining of fluid or gas flow within a piping system. Its construction from stainless steel and a finish applied for corrosion resistance make it suitable for use with systems conveying liquids or gases such as water, oil, or chemicals over a length of 12 inches.
Key Features:
- Application: Designed for groove piping and groove needs, compatible with systems conveying gases or fluids like water, oil, or chemicals.
- Color: Silver, providing a standard, corrosion-resistant appearance.
- Finish: Stainless steel, offering durability and corrosion resistance.
- Pipe Fitting Length: 12 in, measuring the overall length from end to end along the longest axis.
- Pipe Fitting Material: Stainless steel, ensuring strength and corrosion resistance.
- Specific Fitting Shape: Tee, a T-shaped connector for splitting or combining piping lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.