
Grooved Tee Reducer, 12 x 12 x 4 in, Schedule 10, Stainless Steel
Mfr # GV-T-R-12x12x4-S10S6-F
Zoro # G712368877
product price:Â $2,068.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-12x12x4-S10S6-F
Zoro #
G712368877
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
18 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GV-T-R-12x12x4-S10S6-F is a stainless steel tee fitting rated for groove piping applications, particularly for connecting three pipe runs with a T-shaped junction. Made from stainless steel with a stainless finish, this fitting is compatible with systems conveying water and other compatible fluids. Its length of 18 inches supports various industrial piping needs and allows for flexible connections.
Key Features:
- Application: Suitable for groove piping connections in water and compatible fluid systems.
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 18 in
- Pipe Fitting Material: Stainless Steel
- Specific Fitting Shape: Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.