Grooved Tee Reducer, 2.5 x 2.5 x 2 in, Schedule 10, Stainless Steel

  • Mfr # GV-T-R-2.5x2.5x2-S10S4-F

  • Zoro # G412368467


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Pipe Fitting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-R-2.5x2.5x2-S10S4-F
Zoro #
G412368467
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
6 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.