
Stainless Steel Grooved Reducing Tee, 3 in x 3 in x 1.5 in, Schedule 10
Mfr # GV-T-R-3x3x1.5-S10S4-F
Zoro # G812368531
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
8 in
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-3x3x1.5-S10S4-F
Zoro #
G812368531
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
8 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.