Groove Tee Sch 10 SS304 2.5 inch

  • Mfr # GV-T-2.5-S10S4

  • Zoro # G212368735


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Pipe Fitting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-2.5-S10S4
Zoro #
G212368735
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
6 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GV-T-2.5-S10S4 is a stainless steel pipe fitting categorized as a tee, designed to connect three sections of piping. It is for groove piping systems to connect three piping runs. Constructed from stainless steel; corrosion-resistant; designed for use in groove piping configurations.

Key Features:

  • Application: For Groove Piping, For Groove needs
  • Color: Silver
  • Finish: Stainless Steel
  • Pipe Fitting Length: 6 in
  • Overall linear distance: 6 inches
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.