Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Tee Short Radius, 1.5 in, Stainless Steel

  • Mfr # GV-T-1.5SR-S4

  • Zoro # G412368153


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Inside Dia.
1.5"
Application
For Groove Piping, For Groove needs
Pipe Fitting Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-T-1.5SR-S4
Zoro #
G412368153
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.5"
Pipe Fitting Length
6.5 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GV-T-1.5SR-S4 is a stainless steel pipe fitting with a tee shape, designed for groove piping applications. It facilitates the connection and distribution of fluids or gases within a piping system, allowing for the flow to be split or combined through its three openings arranged in a T configuration. The fitting has a stainless steel finish; color is silver.

Key Features:

  • Inside diameter of 1.5 inches.
  • Overall length of 6.5 inches.
  • Made from stainless steel.
  • Designed specifically for groove connection methods in piping systems.
  • Tee fitting shape, enabling the joining of three pipe runs at 90° angles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.