Zoro Homepage

Groove Tee Short Radius SS304 3 inch

  • Mfr # GV-T-3SR-S4

  • Zoro # G312368475


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
8 in
Application
For Groove Piping, For Groove needs
Inside Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-T-3SR-S4
Zoro #
G312368475
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
8 in
Inside Dia.
3"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Tee 3" short radius Stainless Steel
  • •Grooved Tee short radius SS304
  • •Grooved Tee short radius Stainless steel
  • •Grooved Tee short radius Corrision Resistant
  • •Tee short Radius Grooved SS304
  • •Tee short Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.