Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove to Flange Adapter, 1/2 in Plate, Schedule 10, Stainless Steel, 8.5 in Length
- Mfr # GVF1/2-3x8L-S10S6
- Zoro # G512368626
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-3x8L-S10S6
- Zoro #
- G512368626
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Color
- Silver
Dimensions
- Pipe Fitting Length
- 8.5 in
Description
The INDUSTRIAL CHOICE - GVF1/2-3x8L-S10S6 is a stainless steel pipe fitting designed to connect grooved pipe systems with flanged components. It is suitable for conveying fluids or gases within industrial or commercial piping systems. Length: 8.5 inches; Constructed from stainless steel alloys; corrosion resistance inherent to stainless steel.
Key Features:
- Material: Stainless Steel alloys; corrosion resistance and mechanical strength inherent to stainless steel.
- Finish: Stainless Steel surface finish
- Application: Groove to Flange Adapter
- Length: 8.5 inches
- Color: Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.