Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove to Flange Adapter, 2.5 x 4 in., Schedule 10, Stainless Steel
- Mfr # GVF1/2-2.5x4L-S10S4
- Zoro # G412368474
product price:
$
165.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-2.5x4L-S10S4
- Zoro #
- G412368474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 4.5 in
Details
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Finish
- Stainless Steel
- Color
- Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 1/2" plate (150lb pattern) 2.5" x 4" Long Sch10 SS304
- •Groove x Flange 1/2" plate (150lb pattern) 2.5" x 4" Long Sch10 Stainless Steel
- •Flange 1/2" plate (150lb pattern x Groove Adapter Sch10 Stainless Steel SS304 2.5" flange x 2.5" x 4"Long Sch10
- •Groove x Flange adatper 1/2" plate (150lb pattern) 2.5" x 4" Long Sch10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.