Shop INDUSTRIAL CHOICE
See all product information
Create Account
Grooved Tee Reducer, 2.5 x 2.5 x 1.5 in, Schedule 10, Stainless Steel
- Mfr # GV-T-R-2.5-2.5-1.5-S10S4-F
- Zoro # G412368481
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6 in
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-T-R-2.5-2.5-1.5-S10S4-F
- Zoro #
- G412368481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Fitting Length
- 6 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Application
- For Groove Piping, For Groove needs
- Finish
- Stainless Steel
- Color
- Silver
Description
The INDUSTRIAL CHOICE - GV-T-R-2.5-2.5-1.5-S10S4-F is a stainless steel pipe fitting rated for groove piping applications. It is intended for connecting piping components carrying fluids or gases. The fitting's stainless steel construction, with a finish that is also stainless steel, is constructed from stainless steel material suitable for use in environments compatible with stainless steel fittings.
Key Features:
- Application: Suitable for groove piping and groove needs, compatible with fluid, gas, or system connections.
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 6 in
- Pipe Fitting Material: Stainless Steel
- Specific Fitting Shape: Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.