Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308004208
- Zoro # G823939751
product price:Â
$
11.49
/ea
Key Features
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004208
- Zoro #
- G823939751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Tee
- Fitting Side B Type
- Socket
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Socket
- Class
- Class 3000
- Standards
- ASME B16.11
- Application
- Air, Gases, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 80
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Fitting Side B Gender
- Female
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.