
Shop INDUSTRIAL CHOICE
See all product information
Weld by 1/2in Flange by Groove Tee Sch 10 SS316 10 inch
Mfr # GVWF1/2-T-10-W-FL-G-S10S6
Zoro # G912368240
product price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
14 in
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVWF1/2-T-10-W-FL-G-S10S6
Zoro #
G912368240
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
14 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee:10" Weld x Flange x Groove Sch10 SS316
- •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee 10": Weld x Flange x Groove Sch10 Stainless
- •Groove x Weld x Flanged 1/2" plate (150lb pattern) Tee 10": Weld x Flange x Groove Sch10 SS316
- •Grooved x Weld x Flanged 1/2" plate (150lb pattern) Tee Adapter: 10": Weld x Flange x Groove Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.