Shop INDUSTRIAL CHOICE
See all product information
Create Account
Weld by 150 Flange by Groove Tee Sch 10 SS316 6 inch
- Mfr # GVWF150-T-6-W-FL-G-S10S6
- Zoro # G912368547
product price:
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove, Weld, Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVWF150-T-6-W-FL-G-S10S6
- Zoro #
- G912368547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 8 in
Details
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove, Weld, Flange Adapter, For Groove needs
- Color
- Silver
- Finish
- Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Weld x Flanged 150lb plate Tee: 6" Weld x Flange x Groove Sch 10 SS316
- •Groove x Weld x Flanged 150lb plate Tee: 6" Weld x Flange x Groove Sch 10 Stainless Steel
- •Groove x Weld x Flanged 150lb plate 6" Weld x Flange x Groove Sch 10 SS316
- •Groove x Weld x Flanged 150lb plate Tee Adapter: 6" Weld x Flange x Groove Sch 10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.