
Weld by Weld by Groove Tee Sch 10 SS316 2.5 inch
Mfr # GVW-T-2.5-W-W-G-S10S6
Zoro # G912368196
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Pipe Fitting Length
6 in
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-T-2.5-W-W-G-S10S6
Zoro #
G912368196
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld Tee 2.5" Weld x Weld x Groove Sch10 Stainless Steel
- •Groove x weld Tee Sch10 SS316
- •Weld x Groove Tee Sch10 Stainless Steel
- •Weld x Groove Tee Sch10 SS304
- •Groove x weld Tee 2.5" Weld x Weld x Groove Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.