
Weld by Weld by Groove Tee SCH20 12 inch Steel Black Painted
Mfr # GVW-T-12-W-W-G-S20CS-BK
Zoro # G515551636
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Material
Carbon Steel
Outside Dia.
12 in
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVW-T-12-W-W-G-S20CS-BK
Zoro #
G515551636
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
12 in
Fitting Length
28 in
Details
Specific Fitting Shape
Tee
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Color
Black Painted
Description
- Groove by Weld Tee Adapter
- 12 in. Groove Adapter
- Groove by Weld Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.