Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Battery Pack, Lithium Ion Polymer
- Mfr # 17156465
- Zoro # G6140027
product price:Â
$
20.49
/ea
Key Features
For Use With
Radius BZ1
Voltage
3.6V DC
Battery Type
Lithium Polymer
Color
Pink
Operating Temp. Range
-20 Degrees to 55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17156465
- Zoro #
- G6140027
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Battery Pack
- For Use With
- Radius BZ1
- Voltage
- 3.6V DC
- Battery Type
- Lithium Polymer
- Color
- Pink
- Operating Temp. Range
- -20 Degrees to 55 Degrees C
- Battery Life
- 9 mo
- Product Type
- Battery Pack
- Battery Chemistry
- Lithium Ion Polymer
- Output Voltage
- 3.6V DC
- Operating Temperature - Minimum
- -4 Degrees F
- Operating Temperature - Maximum
- 131 Degrees F
- Series
- Radius BZ1
- For Battery Chemistry
- Lithium Ion Polymer
- Compatible Manufacturer Part Number
- 17156465
- Compatible Product Type
- Radius BZ1
Description
Battery Pack, Product Type Battery Pack, Series Radius BZ1, For Battery Chemistry Lithium Ion Polymer, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Radius BZ1, Output Voltage 3.6V DC, Battery Life 9 mo
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.