Shop All Calibration Gas
Industrial Scientific
Cal Gas, Ammonia, 34L
Mfr # 18105593
Zoro # G7525807
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 34 L
- Gas Mixture Ammonia 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Product Information
- Brand Industrial Scientific
- MFR # 18105593
- Zoro # G7525807
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 11.1 in |
Connection Size | 5/8 in-18 UNF |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 5/8"-18 |
Details
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 11.1 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 10 Pack (DL1-OR-10-KT-10)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- IDESCO SAFETY Do Not Operate, Electricians Tag, PK10 (KAT630AC)
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 58L (18109156)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 34L (18109191)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- Industrial Scientific Gas Detection