Gas Detector

  • Mfr # MX6-K1235211

  • Zoro # G823654487


product price:  $5,660.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
131 Degrees F
Number of Sensors
5
Operating Humidity - Minimum
15 %
Manufacturer Warranty Length
24 mo
Accuracy
Carbon Monoxide +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K1235211
Zoro #
G823654487
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
24 mo
Battery Size
3.6V
Overall Height
7.6 in
Overall Depth
2.2 in
Overall Width
3.1 in

Details

Item
Gas Detector
Operating Temperature - Maximum
131 Degrees F
Number of Sensors
5
Operating Humidity - Minimum
15 %
Accuracy
Carbon Monoxide +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%
Display Screen Type
LCD
Communication Protocol
Infrared
Alarm Volume Level
95 dB
Visual Alert Type
LED
Alert Type
Sound, Vibration, Light
Alarm Setting Adjustment
Adjustable Alarm Setting
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Alarm Setting
Carbon Monoxide (0 to 1500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Maintainability
Maintainable
Battery Voltage
3.6V
Operating Humidity - Maximum
95 %
Includes
PID
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Product Type
Multi-Gas Detector
IP Rating
IP64
Operating Temperature - Minimum
-4 Degrees F
Power Source
Battery
Status Indicator
LCD Display
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Series
MX6 iBrid(R)
Replaceable Battery
No
Sensors Included
Carbon Monoxide Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Features
Prescreen for Benzene, Simplify Maintenance
Data Logger
Yes
Temperature Code
T4
Sensor Type
Catalytic, Electrochemical
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Battery Life
20 hr
Number of Gases Detected
6
Display Type
Digital

Description

Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LCD Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.