Gas Detector

  • Mfr # MX6-KG235211

  • Zoro # G723654587


product price:  $5,830.99
/ea
Free Shipping & Returns

Key Features

Replaceable Battery
Yes
Number of Sensors
5
Display Screen Type
LCD
Visual Alert Type
LED
Product Type
Multi-Gas Detector
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-KG235211
Zoro #
G723654587
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.2 in
Overall Width
3.1 in
Battery Size
3.6V
Manufacturer Warranty Length
24 mo
Overall Height
7.6 in

Details

Item
Gas Detector
Replaceable Battery
Yes
Number of Sensors
5
Display Screen Type
LCD
Visual Alert Type
LED
Product Type
Multi-Gas Detector
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Alert Type
Sound, Vibration, Light
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Measurement Range
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Operating Humidity - Maximum
95 %
Maintainability
Maintainable
Sensor Type
Catalytic, Electrochemical
Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Operating Humidity - Minimum
15 %
Operating Temperature - Minimum
-4 Degrees F
Includes
PID
Data Logger
Yes
Power Source
Battery
Series
MX6 iBrid(R)
Temperature Code
T4
Status Indicator
LCD Display
Battery Voltage
3.6V
Alarm Volume Level
95 dB
Communication Protocol
Infrared
Features
Prescreen for Benzene, Simplify Maintenance
Battery Life
20 hr
Operating Temperature - Maximum
131 Degrees F
Resolution
Carbon Monoxide Hydrogen Low 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Display Type
Digital
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Setting
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Number of Gases Detected
6
Accuracy
Carbon Monoxide Hydrogen Low +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%
IP Rating
IP64
Includes Probe
No
Housing Color
Black
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.