Gas Detector

  • Mfr # VTS-K1032110101

  • Zoro # G723654556


product price:  $1,368.99
/ea
Free Shipping & Returns

Key Features

Temperature Code
T4
Series
Ventis(R) MX4
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Oxygen Sensor
Operating Temperature - Maximum
122 Degrees F
Overall Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K1032110101
Zoro #
G723654556
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr
Overall Width
2.6 in
Battery Size
3.7V
Overall Height
6.8 in

Details

Item
Gas Detector
Temperature Code
T4
Series
Ventis(R) MX4
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Oxygen Sensor
Operating Temperature - Maximum
122 Degrees F
Maintainability
Maintainable
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Battery Voltage
3.7V
Data Logger
Yes
Replaceable Battery
Yes
Features
Customizable Alarms, Long Lasting Batteries
Power Source
Battery
Battery Life
12 hr
Sensor Type
Catalytic, Electrochemical
Display Screen Type
LCD
Alarm Volume Level
95 dB @ 30 cm
Alert Type
Sound, Vibration, Light
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Housing Color
Black
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
3
Includes
Sample Tubing
Housing Material
Polycarbonate; Rubber Overmold
Standards
CSA Certified, UL Listed
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Visual Alert Type
LED
Status Indicator
Bump Test Fail
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Operating Humidity - Minimum
15 %
Product Type
Multi-Gas Detector
Operating Temperature - Minimum
-4 Degrees F
Communication Protocol
Infrared
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Oxygen 0.1% Vol.
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Display Type
Digital
Includes Probe
No
IP Rating
IP66/IP67
Number of Gases Detected
4
Operating Humidity - Maximum
95 %
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.