Gas Detector

  • Mfr # VTS-K0232110101

  • Zoro # G223654452


product price:  $1,368.99
/ea
Free Shipping & Returns

Key Features

Communication Protocol
Infrared
Sensor Type
Catalytic, Electrochemical
Series
Ventis(R) MX4
Visual Alert Type
LED
Includes Probe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K0232110101
Zoro #
G223654452
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.6 in
Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr
Overall Height
6.8 in
Battery Size
3.7V

Details

Item
Gas Detector
Communication Protocol
Infrared
Sensor Type
Catalytic, Electrochemical
Series
Ventis(R) MX4
Visual Alert Type
LED
Includes Probe
Yes
Data Logger
Yes
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Alert Type
Sound, Vibration, Light
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Display Type
Digital
Product Type
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Setting
Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Number of Gases Detected
4
Display Screen Type
LCD
Status Indicator
Bump Test Fail
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Accuracy
Combustible +/-5%, Hydrogen Sulfide +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Includes
Sample Tubing
Temperature Code
T4
Housing Color
Black
Power Source
Battery
Resolution
Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Replaceable Battery
No
Maintainability
Maintainable
Sensors Included
Combustible Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Operating Temperature - Minimum
-4 Degrees F
Battery Life
12 hr
Battery Voltage
3.7V
Housing Material
Polycarbonate; Rubber Overmold
Standards
CSA Certified, UL Listed
Operating Humidity - Minimum
15 %
Measurement Range
Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Customizable Alarms, Long Lasting Batteries
Alarm Volume Level
95 dB @ 30 cm
Number of Sensors
3
IP Rating
IP66/IP67

Description

Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.