Gas Detector

  • Mfr # VTS-K0234100101

  • Zoro # G123654897


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Battery Size
3.7V
Maintainability
Maintainable
Operating Humidity - Minimum
15 %
Replaceable Battery
Yes
Alarm Setting
Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K0234100101
Zoro #
G123654897
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.7V
Manufacturer Warranty Length
4 yr
Overall Width
2.3 in
Overall Depth
1.2 in
Overall Height
4.1 in

Details

Item
Gas Detector
Maintainability
Maintainable
Operating Humidity - Minimum
15 %
Replaceable Battery
Yes
Alarm Setting
Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensors Included
Combustible Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Communication Protocol
Infrared
Operating Temperature - Maximum
122 Degrees F
Data Logger
Yes
Includes Probe
No
Includes
Calibration Cup
Standards
CSA Certified, UL Listed
Accuracy
Combustible +/-5%, Hydrogen Sulfide +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Temperature Code
T4
Operating Humidity - Maximum
95 %
Number of Gases Detected
4
Operating Temperature - Minimum
-4 Degrees F
Status Indicator
Bump Test Fail
Number of Sensors
3
Features
Customizable Alarms, Long Lasting Batteries
Battery Voltage
3.7V
Measurement Range
Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Display Type
Digital
Sensor Type
Catalytic, Electrochemical
Alarm Volume Level
95 dB @ 30 cm
Resolution
Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Product Type
Multi-Gas Detector
Battery Life
22 hr
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Housing Material
Polycarbonate; Rubber Overmold
Visual Alert Type
LED
IP Rating
IP66/IP67
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Display Screen Type
LCD
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Power Source
Battery
Alert Type
Sound, Vibration, Light
Series
Ventis(R) MX4
Housing Color
Black
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products