Gas Detector

  • Mfr # VTS-K1034100101

  • Zoro # G223654414


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Communication Protocol
Infrared
Housing Material
Polycarbonate; Rubber Overmold
Operating Humidity - Maximum
95 %
Series
Ventis(R) MX4
Visual Alert Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K1034100101
Zoro #
G223654414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Overall Depth
1.2 in
Battery Size
3.7V
Overall Width
2.3 in
Manufacturer Warranty Length
4 yr

Details

Item
Gas Detector
Communication Protocol
Infrared
Housing Material
Polycarbonate; Rubber Overmold
Operating Humidity - Maximum
95 %
Series
Ventis(R) MX4
Visual Alert Type
LED
Operating Temperature - Minimum
-4 Degrees F
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Oxygen 0.1% Vol.
Battery Voltage
3.7V
Housing Color
Black
Includes
Calibration Cup
Number of Sensors
3
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Customizable Alarms, Long Lasting Batteries
Maintainability
Maintainable
Replaceable Battery
Yes
Operating Humidity - Minimum
15 %
Data Logger
Yes
Power Source
Battery
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Oxygen Sensor
Status Indicator
Bump Test Fail
Display Screen Type
LCD
Display Type
Digital
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Standards
CSA Certified, UL Listed
Sensor Type
Catalytic, Electrochemical
Battery Life
22 hr
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Temperature Code
T4
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
Number of Gases Detected
4
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.)
IP Rating
IP66/IP67
Product Type
Multi-Gas Detector
Operating Temperature - Maximum
122 Degrees F
Alert Type
Sound, Vibration, Light
Includes Probe
No
Alarm Volume Level
95 dB @ 30 cm
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products