Gas Detector

  • Mfr # VTS-K1432110101

  • Zoro # G523654466


product price:  $1,561.99
/ea
Free Shipping & Returns

Key Features

Maintainability
Maintainable
Operating Temperature - Maximum
122 Degrees F
Overall Depth
2.6 in
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Visual Alert Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K1432110101
Zoro #
G523654466
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.6 in
Manufacturer Warranty Length
4 yr
Battery Size
3.7V
Overall Width
2.6 in
Overall Height
6.8 in

Details

Item
Gas Detector
Maintainability
Maintainable
Operating Temperature - Maximum
122 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Visual Alert Type
LED
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor
Housing Color
Black
Number of Gases Detected
4
Operating Humidity - Minimum
15 %
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Nitrogen Dioxide +/-10%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Battery Life
12 hr
Alert Type
Sound, Vibration, Light
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% Vol.
Temperature Code
T4
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Operating Humidity - Maximum
95 %
Communication Protocol
Infrared
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Alarm Volume Level
95 dB @ 30 cm
Power Source
Battery
IP Rating
IP66/IP67
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Sensor Type
Catalytic, Electrochemical
Replaceable Battery
Yes
Includes
Sample Tubing
Display Screen Type
LCD
Status Indicator
Bump Test Fail
Data Logger
Yes
Features
Customizable Alarms, Long Lasting Batteries
Series
Ventis(R) MX4
Battery Voltage
3.7V
Product Type
Multi-Gas Detector
Includes Probe
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Housing Material
Polycarbonate; Rubber Overmold
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Display Type
Digital
Number of Sensors
4
Operating Temperature - Minimum
-4 Degrees F
Standards
CSA Certified, UL Listed
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products