Gas Detector

  • Mfr # VTS-K5132110101

  • Zoro # G623654588


product price:  $1,561.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Infrared
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-K5132110101
Zoro #
G623654588
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.6 in
Overall Width
2.6 in
Battery Size
3.7V
Manufacturer Warranty Length
4 yr
Overall Height
6.8 in

Details

Item
Gas Detector
Power Source
Battery
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Infrared
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Battery Voltage
3.7V
Product Type
Multi-Gas Detector
Series
Ventis(R) MX4
Alarm Volume Level
95 dB @ 30 cm
Alarm Setting
Carbon Monoxide (0 to 1000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Sensors Included
Carbon Monoxide Sensor, Combustible Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Replaceable Battery
Yes
Alert Type
Sound, Vibration, Light
Battery Life
12 hr
Data Logger
Yes
Display Type
Digital
Number of Gases Detected
4
Temperature Code
T4
Accuracy
Carbon Monoxide +/-5%, Combustible +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol., Sulfur Dioxide +/-10%
Includes
Sample Tubing
Visual Alert Type
LED
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Operating Humidity - Maximum
95 %
Standards
CSA Certified, UL Listed
Status Indicator
Bump Test Fail
IP Rating
IP66/IP67
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Features
Customizable Alarms, Long Lasting Batteries
Maintainability
Maintainable
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Combustible (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Includes Probe
No
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
15 %
Number of Sensors
4
Housing Color
Black
Sensor Type
Catalytic, Electrochemical
Operating Temperature - Minimum
-4 Degrees F
Display Screen Type
LCD
Housing Material
Polycarbonate; Rubber Overmold
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.