Gas Detector

  • Mfr # VTS-KG232110101

  • Zoro # G223654650


product price:  $1,480.99
/ea
Free Shipping & Returns

Key Features

Maintainability
Maintainable
IP Rating
IP66/IP67
Includes Probe
No
Resolution
Carbon Monoxide with Low Hydrogen Cross-Sensitivity 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-KG232110101
Zoro #
G223654650
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.6 in
Overall Depth
2.6 in
Battery Size
3.7V
Manufacturer Warranty Length
4 yr
Overall Height
6.8 in

Details

Item
Gas Detector
Maintainability
Maintainable
IP Rating
IP66/IP67
Includes Probe
No
Resolution
Carbon Monoxide with Low Hydrogen Cross-Sensitivity 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Housing Color
Black
Power Source
Battery
Status Indicator
Bump Test Fail
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Operating Temperature - Maximum
122 Degrees F
Alert Type
Sound, Vibration, Light
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Housing Material
Polycarbonate; Rubber Overmold
Number of Sensors
4
Battery Life
12 hr
Number of Gases Detected
4
Includes
Sample Tubing
Battery Voltage
3.7V
Sensor Type
Catalytic, Electrochemical
Visual Alert Type
LED
Data Logger
Yes
Communication Protocol
Infrared
Product Type
Multi-Gas Detector
Alarm Setting
Carbon Monoxide with Low H2 Cross-Sensitivity (0 to 1000 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Accuracy
Carbon Monoxide with Low H2 Cross-Sensitivity +/-5% or +/-15%, Combustible +/-5%, Hydrogen Sulfide +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Alarm Volume Level
95 dB @ 30 cm
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Display Screen Type
LCD
Standards
CSA Certified, UL Listed
Temperature Code
T4
Operating Humidity - Minimum
15 %
Measurement Range
Carbon Monoxide with Low H2 Cross-Sensitivity (0 to 1000 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Series
Ventis(R) MX4
Sensors Included
Carbon Monoxide with Low H2 Cross-Sensitivity Sensor, Combustible Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Replaceable Battery
Yes
Features
Customizable Alarms, Long Lasting Batteries
Operating Humidity - Maximum
95 %
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.