Gas Detector

  • Mfr # VTS-KG234100101

  • Zoro # G823654517


product price:  $1,062.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Alarm Setting
Carbon Monoxide with Low H2 Cross-Sensitivity (0 to 1000 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Includes
Calibration Cup
Product Type
Multi-Gas Detector
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTS-KG234100101
Zoro #
G823654517
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.7V
Overall Depth
1.2 in
Overall Width
2.3 in
Manufacturer Warranty Length
4 yr
Overall Height
4.1 in

Details

Item
Gas Detector
Power Source
Battery
Alarm Setting
Carbon Monoxide with Low H2 Cross-Sensitivity (0 to 1000 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Includes
Calibration Cup
Product Type
Multi-Gas Detector
Operating Temperature - Maximum
122 Degrees F
Battery Life
22 hr
Accuracy
Carbon Monoxide with Low H2 Cross-Sensitivity +/-5% or +/-15%, Combustible +/-5%, Hydrogen Sulfide +/-5%, Oxygen +/-0.8% Vol. or +/-0.5% Vol.
Alarm Setting Adjustment
Adjustable Alarm Setting
Maintainability
Maintainable
Housing Material
Polycarbonate; Rubber Overmold
Replaceable Battery
No
Includes Probe
Yes
Visual Alert Type
LED
Features
Customizable Alarms, Long Lasting Batteries
Series
Ventis(R) MX4
Sensors Included
Carbon Monoxide with Low H2 Cross-Sensitivity Sensor, Combustible Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Number of Gases Detected
4
Hazardous Location Specification
Class I, Div 1, Group A, D, Class II, Div 1, Group F, G
Operating Temperature - Minimum
-4 Degrees F
Standards
CSA Certified, UL Listed
Housing Color
Black
Communication Protocol
Infrared
Number of Records Stored
250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events
Resolution
Carbon Monoxide with Low Hydrogen Cross-Sensitivity 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Number of Sensors
4
Operating Humidity - Minimum
15 %
Battery Voltage
3.7V
Alert Type
Sound, Vibration, Light
Operating Humidity - Maximum
95 %
Sensor Type
Catalytic, Electrochemical
Display Screen Type
LCD
Status Indicator
Bump Test Fail
Measurement Range
Carbon Monoxide with Low H2 Cross-Sensitivity (0 to 1000 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Data Logger
Yes
IP Rating
IP66/IP67
Temperature Code
T4
Alarm Volume Level
95 dB @ 30 cm
Display Type
Digital

Description

Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Hydrogen Low, Methane, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Infrared, Series Ventis(R) MX4, Battery Size 3.7V, Number of Records Stored 250 Manually Performed Calibrations or Bump Tests, 30 Error Events, 60 Alarm Events, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.