Zoro Homepage

Replacement Sensor, Sulfur Dioxide

  • Mfr # 17143595

  • Zoro # G7294847


product price: $663.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Gas Detected
Sulfur Dioxide
Chemical Formula
SO2
Sensor Range
0 to 150 ppm
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17143595
Zoro #
G7294847
UPC #
-
Country of Origin
China

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Gas Detected
Sulfur Dioxide
Chemical Formula
SO2
Sensor Range
0 to 150 ppm
Operating Temp. Range
-4 Degrees to 122 Degrees F
Resolution
0.1 ppm
Features
Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors
Detects
Sulfur Dioxide
Compatible Detector Manufacturer Part Number
VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Operating Temperature - Maximum
122 Degrees F
Compatible Detector Model/Series
Ventis MX4
For Detector Type
Portable
Sensor Life
2 yr
Series
Ventis MX4
Sensor Type
Electrochemical
Measurement Range
0 to 150 ppm
Operating Temperature - Minimum
-4 Degrees F

Description

Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Ventis MX4, Compatible Detector Grainger Part Number 6UAX2, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, Sensor Life 2 yr, Series Ventis MX4, Features Immediate Configuration and Detection Upon Switching A Sensor, Interchangeable Sensors, Resolution 0.1 ppm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.