Zoro Homepage

Single Gas Detector, Oxygen

  • Mfr # 18100060-3

  • Zoro # G2326581


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Includes
Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
Features
Standard TWA and STEL
Gas Type
O2
Standards
ANZEx: Ex ia I/IIC T4, ATEX Ex ia I/Ex ia IIC T4, China Ex: Ex ia I/IIC T4, Cl II, Gr E-G, CMA: Ex ia I, CSA: Cl I, Gr A-D T4, Equipment Group and Category I M1/II 1G, Ex ia IIC T4, IECEX: Ex ia I/IIC T4, INMETRO: Ex ia IIC T4,UL: Cl I, Div 1, Gr A-D, T4, KC: Ex ia I/IIC T4
Depth
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18100060-3
Zoro #
G2326581
UPC #
-
Country of Origin
United States

Dimensions

Depth
5/64 in
Width
2 in
Height
3 11/16 in
Overall Height
3.7 in
Battery Size
2CR
Overall Width
2 in
Manufacturer Warranty Length
2 yr
Overall Depth
1.1 in

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.