Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # VTS-K5231-CPO

  • Zoro # G4038067


product price:  $1,233.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS-K5231-CPO
Zoro #
G4038067
UPC #
-
Country of Origin
United States

Dimensions

Width
2 39/64 in
Height
6 51/64 in
Overall Depth
2.61 in
Overall Height
6.8 in
Overall Width
2.61 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
Standards
UL Class I, Division 1, Groups A, B, C, D, T4, Zone 0, AEx ia IIC T4, Class II, Groups F, G
Sensor Range
(CH4): 0-5% of v/v, (H2S): 0-500 ppm, (O2): 0-30% of v/v, (SO2): 0-150 ppm, 0-100% LEL
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD
Chemical Formula
H2S, O2, SO2
Features
Draw Samples From Up to 100 ft with An Integrated Sampling Pump
Housing Color
Black
Includes
Charger
Power Source
Battery
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 100% LEL, Hydrogen Sulfide (0 to 500 ppm), Methane (0 to 5% vol), Oxygen (0 to 30% vol), Sulphur Dioxide 0 to 150 ppm
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
4
Alert Type
Light, Sound, Vibration
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, T4 Zone 0, AEx ia IIC T4, Class II Groups F, G, Carbonaceous, Grain Dust, IP66 IP67
Includes Probe
No
Temperature Code
T4
Operating Temperature - Minimum
4 Degrees F
Display Type
Digital
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Includes Charger
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series Ventis MX4, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.