12.8 in. 5000K Daylight 25,200 / 33600 / 40000 Lumen LED Dimmable 150-240W High Bay Light 100-277V

  • Mfr # IB-014-5-MW

  • Zoro # G122702469


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Standards
ETL, cETL, DLC
Includes
Light, Driver, Hook
Finish
Matte
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-014-5-MW
Zoro #
G122702469
UPC #
810110831094
Country of Origin
China

Dimensions

inside Diameter
12 in
Length
12.8 in
Height
5.3 in
Width
12.8 in

Details

Lumens
25,200 / 33,600 / 40,000
Fixture Voltage
277 V
Color Temperature
5000K
Standards
ETL, cETL, DLC
Includes
Light, Driver, Hook
Finish
Matte
Color Rendering Index
80
Item
LED Bay Lights
Damp/Wet Rating
Wet Rated
Application
Indoor, Outdoor
Rated Life
50,000 Hours
IC Rating
IC Rated
Color
Black
Watts
240 W
Dimmable
0-10V Dimmable
Fixture Housing Material
Aluminum

Description

Introducing the Infibrite IB-014-5-MW, a versatile high bay LED light designed to meet the dynamic needs of industrial, warehouse, and commercial spaces. This advanced lighting solution offers selectable wattages of 150W, 200W, and 240W, allowing you to customize brightness levels to 25,200, 33,600, or 40,000 lumens, all while maintaining an impressive efficiency of 160 lumens per watt. Such versatility ensures optimal light output for various settings and occasions. Sporting a 5000K daylight color temperature and a broad 110-degree beam angle, the IB-014-5-MW casts a wide, natural light that enhances visibility and work efficiency. Its robust construction is IP65 rated, guaranteeing protection against dust and water, making it a reliable choice for even the most demanding environments. Supported by a 50,000-hour lifespan and a comprehensive 5-year warranty, it represents a long-term lighting investment. The fixture also features a 1-10V dimming capability, giving you full control over light intensity to create the perfect ambiance for any task. Easy to install with the included hook and compatible with AC100-277V systems, it simplifies the upgrade to high-performance, energy-efficient lighting. Choose Infibrite's IB-014-5-MW for a customizable, efficient, and durable lighting solution that adapts to your specific needs, illuminating your space with precision and quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products