12.8 In. 5000K Daylight 38,400 Lumens Integrated LED Dimmable 240W Wet Rated High Bay Light 100-277V

  • Mfr # IB-014-5-240W

  • Zoro # G622702464


product price:  $84.29
/ea

Key Features

Color Temperature
5000K
Standards
ETL, cETL, DLC
Includes
Light, Driver, Hook
Fixture Housing Material
Aluminum
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-014-5-240W
Zoro #
G622702464
UPC #
810110831070
Country of Origin
China

Dimensions

Length
12.8 in
Width
12.8 in
Height
5.3 in
inside Diameter
12 in

Details

Lumens
38400
Fixture Voltage
277 V
Color Temperature
5000K
Standards
ETL, cETL, DLC
Item
LED Bay Lights
Includes
Light, Driver, Hook
Fixture Housing Material
Aluminum
Watts
240 W
Color Rendering Index
80
Color
Black
Dimmable
0-10V Dimmable
Finish
Matte
Application
Indoor, Outdoor
Damp/Wet Rating
Wet Rated
Rated Life
50,000 Hours
IC Rating
IC Rated

Description

Elevate your space with Infibrite's IB-014-5-240W, the epitome of high bay LED lighting. This 240W marvel lights up with an astounding 38,400 lumens, courtesy of its stellar 160 lumens per watt efficiency, making it the ideal upgrade for energy-intensive traditional lighting. Its 5000K daylight color and broad 110-degree beam angle provide comprehensive, clear lighting, perfect for vast industrial areas, warehouses, and retail spaces looking for superior visibility and energy savings. Engineered for the long haul, this high bay light boasts an IP65 rating, ensuring it stands up to dust and moisture, coupled with a robust 50,000-hour lifespan. Our commitment to your satisfaction is solidified with a 5-year Infibrite warranty. The light's 1-10V dimmable function affords you the flexibility to adjust brightness levels, accommodating diverse requirements and enhancing atmosphere control. Furthermore, the light simplifies installation processes with an included hook, facilitating straightforward integration into varied electrical setups. Opt for the Infibrite IB-014-5-240W high bay LED light for a blend of unmatched efficiency, reliability, and ease of use, transforming your lighting experience with state-of-the-art technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.