Shop INFIBRITE

4 In 15W 5CCT Color Selectable LED Recessed Downlight 1500 Lumens 0-10V Dimmable 120-277V, 24PK

  • Mfr # IB-023-8-12W-WH-10V-24PK

  • Zoro # G422702572


product price:  $801.99
/pk 24, $33.42/ea
Free Shipping & Returns

Key Features

Lumens
1500
Voltage
277 V
Length
5 in in
Width
5 in
Height
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-023-8-12W-WH-10V-24PK
Zoro #
G422702572
UPC #
810110831964
Country of Origin
China

Dimensions

Length
5 in in
Width
5 in
Height
3.62 in
inside Diameter
4 in

Details

Item
Recessed Lighting Kits
Lumens
1500
Voltage
277 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color
White
Dimmable
0-10V Dimmable
Includes
Light, Driver, Cutout Template
Rated Life
50,000 Hours
Standards
ETL, cETL
Watts
12 W
Housing Material
Aluminum
Damp/Wet Rating
Wet Rated
CRI
90
IC Rating
IC Rated
Finish
Matte
Application
Indoor, Outdoor

Description

The Infibrite IB-023-8-10V 4in LED Recessed Downlight is a high-performance, canless fixture designed for both commercial and residential applications. Delivering 1500 lumens from just 15 watts, it provides bright, efficient lighting with a high CRI of 90+ for accurate color rendering. A built-in 5CCT switch allows installers to select the perfect color temperature-2700K, 3000K, 3500K, 4000K, or 5000K-directly on the fixture. This makes it ideal for multi-site jobs and standardizes inventory without sacrificing flexibility. The fixture supports 0-10V dimming, ensuring smooth, flicker-free performance for offices, commercial spaces, retail areas, and modern residential environments. Its wet-rated design makes it safe for showers, bathrooms, and covered outdoor areas. Constructed with a durable aluminum housing and integrated heat-dissipation fins, the IB-023-10V maintains low operating temperatures for long-lasting reliability. The IC-rated, canless design installs easily in tight spaces and includes a remote junction box for streamlined wiring. Ideal for new construction, remodels, and energy-efficient upgrades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products