Shop INFINITY INSTRUMENTS
See all product information
Create Account
Prosaic 24-Hour ITC Business Wall Clock, Silver, 12 in
- Mfr # 90/1224-1SV
- Zoro # G823959063
product price:Â
$
32.95
/ea
Key Features
Shatter-Resistant
Yes
Inside Diameter
12 in
Battery Size
AA
Built-In Thermometer
No
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90/1224-1SV
- Zoro #
- G823959063
- UPC #
- 731742901224
- Country of Origin
- China
- Shatter-Resistant
- Yes
- Built-In Thermometer
- No
- Built-In Hygrometer
- No
- Outdoor Use
- No
- Color
- Silver
- Second Hand
- Yes
- Built-In Alarm
- No
- Finish
- Silver
- Item
- Wall Clock
- Application
- Residential or Commercial
- Material
- Plastic
- Battery Included
- No
- Silent Movement
- Yes
Description
The Infinity Instruments Intrinsic business (ITC) Prosaic 24-Hour wall clock is a great clock for any business and/or office setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.