Ingersoll-Rand
20.0 1/2" Socket Retaining Ring
- Zoro #: G1205204
- Mfr #: W7152-K22
Hover or click to zoom Tap to zoom
Key Features
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 5.0 Ah
- Battery Included: (2) 40F181
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/2 in Square
$700.34
Subtotal: $700.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ingersoll-Rand #W7152-K22 Specifications
- Zoro #: G1205204
- Mfr #: W7152-K22
- UPC #: 663024013991
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 5.0 Ah
- Battery Included: (2) 40F181
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/2 in Square
- Driver and Wrench Product Grouping: Cordless Impact Wrench Kits
- Includes: Socket Retaining Ring
- Max. Blows per Minute: 2450
- Max. No Load RPM: 1900
- Max. Torque: 1,000 ft-lb
- Voltage: 20V DC
- Tool Weight: 7.6 lb
- Included Charger: 401R80
- Item: Impact Wrench
- Clutch Style: Impact
- Battery Pack Replacement: 40F181, 48KT05, 48KT06
- Series: IQV
- Charger Replacement: 401R80
- Corded/Banded: Cordless
- Tool Length: 8-7/64"
- Handle Type: Pistol Grip
- Features: Variable Switch with Brake
- Drive Type: Standard
- Charger Model: 401R80
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Battery Model No.: Mfr. No. BL2022
- Impact Sound Level: 96dB to 107dB
- Impacts per Minute: 2,450
- Retainer Type: Friction Ring
- Handle Material: Composite
- Reaction Bar: No
- Standards: CSA Certified, UL Listed
- Head Width: 3 1/4 in
- Built-In Light: Yes
- Free Speed: 1,900 RPM
- Power to Weight Ratio: 131.57 ft-lb/lb
- Overall Length: 11 1/8 in
- Tool Style: Compact
- Head Height: 8 1/8 in
- Number of Speed Settings: 2
- Power Source: Cordless
- Impact Rated: Yes
- Battery Series: 20V Lithium Ion Battery
- Case Included: Yes
- Vibration Level: 17.0 m/s²
- Lock-Off Switch: No
- Wireless Tool Tracking: No
- Drive Style: Standard
- Fastening Torque: 1,000 ft-lb
- Number of Batteries Included: 2
- Actuation: Trigger
- Housing Material: Steel
- Charger Included: Yes
- Breakaway Torque: 1,500 ft-lb
- Country of Origin (subject to change): United States
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Battery Included, Voltage 20V DC, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-7/64 In., Tool Weight 7.6 lb, Clutch Style Impact, Battery Included (2) 40F181
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Ingersoll-Rand #W7152-K22
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- INGERSOLL-RAND IMPACT CORDLESS 20V 2 BATTERY KIT 3/4" IRW7170-K22
- INGERSOLL-RAND 20V 3/8" Cordless Impact Wrench Kit, Hazardous Environment W5133P-C1D2-K22
- INGERSOLL-RAND 20V 3/8" Cordless Impact Wrench, Hazardous Environment, Pin W5133P-C1D2
- INGERSOLL-RAND 20VDC 1/2" Square W5350-K22
- INGERSOLL-RAND IMPACT TOOL CORDLESS 1/2" IRW7252
- INGERSOLL-RAND IMPACT 1/4 KIT IRW1120-K2
- MILWAUKEE TOOL M12 FUEL(TM) 12.0 1/4" Cordless Impact Driver Kit 2553-22, 48-11-2411
- CHICAGO PNEUMATIC 1" Drive Impact Wrench, with Pistol Grip 0611PRLS
- MILWAUKEE TOOL M12 FUELâ„¢ 1/4" Hex Impact Driver Kit 3453-22
- MILWAUKEE TOOL M12 3/8 Imp Wrench Kit, 8 Pcs 2463-22, 2475-20, 49-66-7021
- DEWALT Cordless Impact Wrench, 20VDC, Battery DCF891B/DCB205CK
- Ingersoll-Rand Cordless Impact Tools