Zoro Homepage

38 High Torque Impact Wrench Bare Tool

  • Mfr # IRTW5133

  • Zoro # G908170956


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8'' square
Voltage
20V
Features
Brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio; With 4 power modes, you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework
Series
W5133
Actuation
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTW5133
Zoro #
G908170956
UPC #
-
Country of Origin
China

Dimensions

Square Drive Size
3/8'' square

Details

Voltage
20V
Features
Brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio; With 4 power modes, you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework
Series
W5133
Actuation
Trigger
Torque Range (Nm)
-540

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.