Air Gearmotor, 3.2 HP, 95 cfm, 975 rpm

  • Mfr # 4840M

  • Zoro # G1543175


product price: $6,558.99
/ea
Free Shipping & Returns

Key Features

Running Torque @ Max. Pressure
378 in-lb
HP
3.2 hp
Max. Air Flow
95 cfm
No Load RPM
975 RPM
Shaft Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4840M
Zoro #
G1543175
UPC #
663023015408
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Port Size
1/2 in NPT
Overall Length
11 3/8 in
Outside Dia.
4 in
Keyway Length
1 5/8 in
Shaft Length
2 1/4 in
Length Less Shaft
10 in
Manufacturers Warranty Length
90 day
Shaft Diameter
1 in
Inlet Size
1/2 in
Keyway Depth
1/4 in
Overall Width
4 3/8 in
Outside Diameter
4 3/8 in
Keyway Width
1/4 in

Details

Item
Air Gearmotor
Running Torque @ Max. Pressure
378 in-lb
HP
3.2 hp
Max. Air Flow
95 cfm
No Load RPM
975 RPM
Mounting
Face
Rotation
CCW
Stall Torque
756 in-lb
Gear Ratio
9:1
RPM @ Max. Torque
485 RPM
Housing Material
Steel
Operating Temp. Range
0 Degrees to 150 Degrees F
Finish
Black
Includes
Planetary Gearing
Max. Air Pressure
90 psi
Standards
ATEX
Mount Type
Face
Output Power @ Maximum Speed
3.2 hp
Maximum Ambient Temperature
150 Degrees F
Air Inlet Type
NPT
Mounting Orientation
Horizontal
Starting Torque
47.3 lb-ft
Minimum Ambient Temperature
0 Degrees F
Air Inlet Center to Center Distance
1 3/8 in
No Load Speed
975 RPM
Speed @ Maximum Torque
485 RPM
Maximum Operating Pressure
90 psi
Weight
15.25 lb
Keyway Type
Square
Maximum Flow Rate
95 cfm
Air Consumption
95 scfm
Output Location
Reversible
Series
4800 Series Air Motors
System of Measurement
Inch
Maximum Torque
378 in-lb
Number of Vanes
5
Output Shaft Type
Keyed

Description

Air Gearmotor, Output Power @ Maximum Speed 3.2 hp, Maximum Torque 378 in-lb, No Load Speed 975 RPM, Maximum Flow Rate 95 cfm, Shaft Diameter 1 in, Shaft Length 2 1/4 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 9:1, Air Consumption 95 scfm, Air Inlet Center to Center Distance 1 3/8 in, Weight 15.25 lb, Series 4800 Series Air Motors, Includes Planetary Gearing, Keyway Depth 1/4 in, Keyway Type Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.