Air Impact Wrench, 3/4 In. Dr., 6000 rpm

  • Mfr # 259

  • Zoro # G0972456


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
6,000 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259
Zoro #
G0972456
UPC #
663023076539
Country of Origin
China

Dimensions

Square Drive Size
3/4"
Min. Hose Size
3/8 in
Drive Size - Air Tools
3/4" Square
Overall Length
8 5/8 in
Air Inlet Size - Air Tools
3/8" NPT
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
6,000 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Handle Material
Metal
Tool Weight
8.8 lb
Duty
General
Housing Material
Metal
Body Style - Air Tools
Pistol
Blows per Minute - Air Tools
1000
CFM @ Full Load
30.0
Anvil
Standard
Retainer Type
Friction Ring
Max. Torque
1050 ft.-lb.
Features
Ergonomic Design, Non Biased Motor, Rocking Dog Impact Mechanism, Silenced Exhaust, Variable Speed Trigger
Torque Range
200 to 800 ft.-lb.
Anvil Type - Air Impacts
Standard
Style
Pistol Grip
Average CFM @ 15 Second Run Time
8.00
Max. Bolt Capacity
3/4 in
Blows per Minute
1000
Item - Air Impact Wrenches
Air Impact Wrench
Duty Cycle - Air Tools
General Duty
Required Pressure
90 psi
Retainer Type - Air Impacts
Ring
Standards
ISO 15744, ISO 28927-2
Impacts per Minute
1,000
Breakaway Torque
1,050 ft-lb
Clutch Style
Rocking Dog
Fastening Torque
1,050 ft-lb
Max. Air Pressure
100 psi
Impact Rated
Yes
Impact Sound Level
103 dB
Air Consumption
30 cfm
Air Pressure
90 psi
Drive Type
Standard
Built-In Light
No
Duty Rating
General Duty
Tool Style
Full-Size
Vibration Level
6.4 m/sq sec
Number of Speed Settings
Continuous
Min. Air Pressure
90 psi
Power Source
Air Powered
Power to Weight Ratio
119.3 ft-lb/lb
Exhaust Location
Bottom

Description

Impact Wrench, Power Source Air Powered, Air Consumption 30 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,050 ft-lb, Fastening Torque 1,050 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Impact Sound Level 103 dB, Impacts per Minute 1,000, Number of Speed Settings Continuous, Power to Weight Ratio 119.3 ft-lb/lb, Max. Bolt Capacity 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.