Air Motor, 15,000 RPM, 20 scfm

  • Mfr # SM1AMAL-A

  • Zoro # G115487441


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Overall Length
4 1/8 in
Mount Type
Face, Foot, Hub
Overall Height
4 3/4 in
Length Less Shaft
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM1AMAL-A
Zoro #
G115487441
UPC #
3663836045996
Country of Origin
India

Dimensions

Overall Length
4 1/8 in
Overall Height
4 3/4 in
Length Less Shaft
3 in
Shaft Length
1 1/8 in
Overall Width
2 5/8 in
Inlet Size
1/8 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
3/8 in

Details

Item
Air Motor
Rotation
CCW
Mount Type
Face, Foot, Hub
Standards
ATEX Certified, CE Certified
Includes
Face Mount, Foot Mount, Hub Mount
Housing Material
Steel
Keyway Type
Rounded
Minimum Ambient Temperature
33.8 Degrees F
Output Shaft Type
Round
Air Inlet Type
NPT
Speed @ Maximum Torque
7,000 RPM
Output Power @ Maximum Speed
0.45 hp
Series
SM
System of Measurement
Inch
Housing Material Finish
Painted
Mounting Orientation
Any Angle
Maximum Operating Pressure
90 psi
Starting Torque
0.4 ft-lb
Maximum Ambient Temperature
104 Degrees F
No Load Speed
15,000 RPM
Air Consumption
20 scfm
Weight
2.43 lb
Maximum Torque
6.81 in-lb
Maximum Flow Rate
40 scfm

Description

Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 6.81 in-lb, No Load Speed 15,000 RPM, Maximum Flow Rate 40 scfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Face, Foot, Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Maximum Operating Pressure 90 psi, Includes Face Mount, Foot Mount, Hub Mount, Weight 2.43 lb, Housing Material Finish Painted, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.