Air Motor, 7,000 RPM, 152 scfm

  • Mfr # SM8AMA-A

  • Zoro # G115487427


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
7 1/4 in
Keyway Length
1 in
Standards
ATEX Certified, CE Certified
Overall Height
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM8AMA-A
Zoro #
G115487427
UPC #
3663836070417
Country of Origin
India

Dimensions

Overall Length
7 1/4 in
Keyway Length
1 in
Overall Height
13 5/8 in
Shaft Length
1 1/2 in
Length Less Shaft
5 17/20 in
Overall Width
5 7/8 in
Inlet Size
1 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
3/4 in

Details

Item
Air Motor
Rotation
CW/CCW
Standards
ATEX Certified, CE Certified
Mount Type
Face, Foot
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
Output Shaft Type
Keyed
Keyway Type
Rounded
System of Measurement
Inch
Housing Material Finish
Painted
Weight
22.5 lb
Mounting Orientation
Any Angle
No Load Speed
7,000 RPM
Series
SM
Starting Torque
10 ft-lb
Maximum Operating Pressure
6.2 bar
Shaft Orientation
Right Angle
Air Consumption
152 scfm
Output Power @ Maximum Speed
4.8 hp
Speed @ Maximum Torque
2,500 RPM
Air Inlet Type
NPT
Minimum Ambient Temperature
33.8 Degrees F
Maximum Flow Rate
304 scfm
Maximum Torque
168.16 in-lb

Description

Air Motor, Output Power @ Maximum Speed 4.8 hp, Maximum Torque 168.16 in-lb, No Load Speed 7,000 RPM, Maximum Flow Rate 304 scfm, Shaft Diameter 3/4 in, Shaft Length 1 1/2 in, Mount Type Face, Foot, Inlet Size 1 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 6.2 bar, Weight 22.5 lb, Housing Material Finish Painted, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.