Air Motor, 7,900 RPM, 67 scfm

  • Mfr # SM4AMAN-A

  • Zoro # G015487473


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
6 1/2 in
Length Less Shaft
4 31/50 in
Overall Width
3 7/8 in
Keyway Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM4AMAN-A
Zoro #
G015487473
UPC #
3663836046023
Country of Origin
India

Dimensions

Overall Length
6 1/2 in
Length Less Shaft
4 31/50 in
Overall Width
3 7/8 in
Keyway Length
1 1/4 in
Shaft Length
2 in
Overall Height
7 in
Shaft Diameter
3/4 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in

Details

Item
Air Motor
Rotation
CW/CCW
Standards
ATEX Certified, CE Certified
Housing Material
Steel
Keyway Type
Rounded
No Load Speed
7,900 RPM
Mounting Orientation
Any Angle
Series
SM
Air Inlet Type
NPT
Weight
11.22 lb
Maximum Operating Pressure
6.2 bar
Shaft Orientation
Right Angle
Starting Torque
2.6 ft-lb
Maximum Ambient Temperature
104 Degrees F
Minimum Ambient Temperature
33.8 Degrees F
Output Shaft Type
Keyed
Air Consumption
67 scfm
Output Power @ Maximum Speed
1.5 hp
Speed @ Maximum Torque
3,000 RPM
System of Measurement
Inch
Maximum Flow Rate
134 scfm
Maximum Torque
49.56 in-lb

Description

Air Motor, Output Power @ Maximum Speed 1.5 hp, Maximum Torque 49.56 in-lb, No Load Speed 7,900 RPM, Maximum Flow Rate 134 scfm, Shaft Diameter 3/4 in, Shaft Length 2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 6.2 bar, Weight 11.22 lb, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle, Keyway Length 1 1/4 in, Shaft Orientation Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.