Air Screwdriver, Industrial Duty, 1000rpm

  • Mfr # QS1L10C1D

  • Zoro # G3782298


product price:  $1,143.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
40 in-lb
Clutch Type - Air Screwdriver
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS1L10C1D
Zoro #
G3782298
UPC #
663023082868
Country of Origin
Mexico

Dimensions

Overall Length
9 1/2 in
Shank Size
1/4"
Min. Hose Size
1/4 in
Drive Size
1/4 in
Overall Height
2 3/4 in
Overall Width
2 1/2 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
2.5 to 20.0 in-lb
Max. Torque
40 in-lb
Clutch Type - Air Screwdriver
Cushion
Throttle Type - Air Screwdrivers
Lever
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Handle Type
Inline
Duty
Industrial
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
4.00
Air Inlet
1/4 in NPT
SAE or Metric
SAE
CFM @ Full Load
16.0
Hex Bit
1/4 in
Includes
Memory Chip
Shank Style
Hex
Item
Screwdriver
Clutch Type
Adjustable Cushion
Throttle Type
Lever
Operation
Reversible
Application
Fastening Applications Involving Plastics, Composites and Metals that Require Precise Torque Control
Air Pressure
90 psi
Noise Level
75 dB
Min. Torque
3 in-lb
Power Source
Air-Powered
Vibration Level
2.5 m/sq sec
Number of Speed Settings
1
Housing Material
Aluminum
Side to Center
0.9 in
Variable Speed
Yes
Handle Material
Composite
Clutch Setting Location
Internal
Air Consumption
16 cfm
Torque Range
3 in-lb to 40 in-lb
Reversible
Yes
Tool Weight
1.5 lb
Duty Rating
Industrial Duty
Exhaust Location
Rear

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 40 in-lb, Clutch Type - Air Screwdriver Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/2 in, Hex Bit 1/4 in, Reversible Operation, Includes Memory Chip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.